Speedaire
Needle Scaler, Straight, 90 psi
Mfr # 45YY25
Zoro # G5578417
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools General Duty
- Stroke Length 5/8 in
- Blows per Minute - Air Tools 6,000
- Air Inlet Size - Air Tools 1/4 in NPT
Explore More Products
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi 45YY26
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM 3AAH6
- SPEEDAIRE Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM 3AAH9
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM 3AAH7
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM 12V730
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM 3AAH8
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore 172LNA1
- INGERSOLL-RAND Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore 182L
- CHICAGO PNEUMATIC 13/32" Stroke Air Needle Scaler 2400 bpm B18MV
- UNIVERSAL TOOL Chisel / Needle Scaler Kit UT8635K-2
- TENG TOOLS Straight Pneumatic Air Needle Scaler ARN12
- Speedaire Needle Scalers