Speedaire
Filter/Regulator, 80 cfm, 150psi
Mfr # 4ZK85
Zoro # G2838333
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 80 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Replacement Parts
Explore More Products
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi 4ZK92
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W 4ZL02
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W 4ZK79
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi 4ZK86
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi 4ZK75
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection B764W3
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection B754FW5
- WILKERSON Filter-Regulator, Max. Incoming 150 psi B08-02-FRP0B
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" B28-06MG
- MASTER PNEUMATIC FIL-REG 1/2, NON-REL, GAUGE CFR60-4AH
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W P39464-110
- Speedaire Filters & Regulators