Speedaire
Compressed Air Filter, 250 psi, 4.75 In. W
Mfr # 4ZL09
Zoro # G1738213
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 175 Degrees F
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 250 psi
- Overall Height 11 7/8 in
- Bowl Material Metal with Sight Gauge
Replacement Parts
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm 4ZL37
- SPEEDAIRE Air/Oil Filter, 1/8 NPT, 40 Micron 1EJU8
- SPEEDAIRE Filter Element 4ZK67
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm 4ZL29
- SPEEDAIRE Filter Element 4ZK61
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W 4ZL52
- SPEEDAIRE Pre-Filter, 7in.H x 5in.W 38XR56
- SPEEDAIRE Compressed Air Filter, 7in.H x 5in.W 38XR57
- SPEEDAIRE Filter Element 4ZK55
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 9933-11-DQ
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. 4ZL30
- Speedaire General Purpose Filter