Speedaire
Desiccant, Bead Size 3/16", 350 lb. Drum
Mfr # 53RH05
Zoro # G9870625
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,267.99
Key Features
- Material Activated Alumina
- Refills 350 lb Drum
- For Use With 85552404, D110IM, D14IM, D150IM, D25IM, D41IM, D54IM, D5IM, D71IM, D90IM, DHW13-F, DHW20-F, DHW25-F, DHW30-F, DHW35-F, DHW50-F, HL10001H00AA, HL1201H00AA, HL1601H00AA, HL2001H00AA, HL2501H00AA, HL4001H00AA, HL5001H00AA, HL6001H00AA, HL8001H00AA, Mfr. No. DHW7-F
- Desiccant Bead Size 3/16 in
- Desiccant Mesh Size 3x6
Explore More Products
- SPEEDAIRE Dryer, Silica Gel 5VD08
- SPEEDAIRE Replacement Desiccant CDD-010-DES
- SPEEDAIRE Desiccant, Bead Size 3/16", 25 lb. Box 53RH02
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box 53RG96
- SPEEDAIRE Dryer, Silica Gel 5VD09
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box 53RG97
- SPEEDAIRE Desiccant, Bead Size 3/16", 100 lb. Box 53RH04
- SPEEDAIRE Desiccant, Bead Size 3/16", 1764 lb. Sack 53RH06
- SPEEDAIRE Desiccant, Bead Size 1/8", 350 lb. Drum 53RG99
- DEVILBISS Dessicant Refill, DAD1 DEVDAD1
- SPEEDAIRE Replacement Desiccant CDD-005-DES
- Speedaire Desiccant Beads