Continental
1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD
Mfr # 20027075
Zoro # G0330802
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Inside Dia. 1/2"
Explore More Products
- CONTINENTAL 1/2" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZY05030-500
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD 20307562
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red HZR03825-50-G
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi HZR05030-02-14-G
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red HZR03825-100-G
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red HZR05025-100-11-G
- CONTINENTAL 3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM HZY07530-05-41
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM HZY05030-10-31
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM HZU05030-05-41
- MILTON 4 ft Replacement Air Hose 200 psi 1689
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black IGBK03830-15-G
- Continental Multi-purpose Air Hoses