Skip to Main Content
customer-service Help
Speedaire

Activated Carbon Filter, 1 in., 176 cfm

Speedaire Activated Carbon Filter, 1 in., 176 cfm 35GN57
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$476.85
  • Filter Rating - Air Treatment: 0.01 micron
  • For Removal Of: Odor, Oil Vapor
  • Bowl Material: Aluminum
See full product details
This item ships free.
Total: $476.85

Speedaire #35GN57 Specifications

  • Filter Rating - Air Treatment: 0.01 micron
  • For Removal Of: Odor, Oil Vapor
  • Bowl Material: Aluminum
  • Max. Incoming Pressure - Air Treatment: 235 psi
  • Bowl Material - Air Treatment: Aluminum
  • Overall Height: 19.0 in
  • Max. Temp.: 122 Degrees F
  • Drain Type: Float
  • Filter Media: Carbon
  • Pipe Size: 1" NPT
  • Housing Material: Aluminum
  • Drain Port Size: 5/8 in
  • Includes: Element
  • Item - Air Filters: Carbon Filter
  • Filter Rating: 0.01
  • Connection Size - Air Treatment: 1 in NPT
  • Item: Filter Carbon
  • Size - Air Treatment: Standard
  • Max. Flow: 176 cfm
  • Overall Width: 7.0 in
  • Max. Pressure: 235 psi
  • Max. Flow - Air Treatment: 176 cfm
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Carbon, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 235 psi, Max. Flow - Air Treatment 176 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 122 Degrees F, Drain Port Size 5/8 in, Float Drain Type, Carbon Filter Media, Housing Material Aluminum, Overall Height 19.0 in, Overall Width 7.0 in, Includes Element

Reviews of Speedaire #35GN57