SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adapter, Pipe

SPEEDAIRE| Zoro #: G1231501| Mfr #: 4ZK27

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NPT (In.): 3/8Item: Pipe AdapterType: Speed Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231501 Mfr #: 4ZK27
NPT (In.): 3/8Item: Pipe Adapter
Type: Speed MountFor Use On: Compact
Country of Origin (subject to change): China

Description

Pipe Adapter, NPT 3/8 Inch, For Use On Compact

Reviews