BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Air Brad Nailer, Wire, 5/8 In. to 1-3/8 In

SPEEDAIRE| Zoro #: G0443624| Mfr #: 3EVP9

$95.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum
Item: Air Brad Nailer
Firing Mode: Selectable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443624 Mfr #: 3EVP9
Housing Material: AluminumItem: Air Brad Nailer
Firing Mode: SelectableAir Inlet: 1/4" Male
Magazine Capacity: 100Style: Straight
Collation Type: AdhesiveCFM per Shot: 0.030
Length: 9-1/2"Fastener Range: 5/8" to 1-3/8"
Tip: No-marExhaust: Rear
Required Pressure: 70 to 100 psiHeight: 8-45/64"
Max. Pressure: 120 psiWidth: 2-19/32"
Gauge: 18Color: Green
Features: Depth Adjustment and Belt HookTool Weight: 2.70 lb.
For Use With: 18 ga. NailsCountry of Origin (subject to change): Taiwan

Description

Air Brad Nailer, Straight, Collation Type Wire, Fastener Range 5/8 In. to 1-3/8 In., 18 Gauge, CFM per Shot 0.030, Required Pressure 70 to 100 psi, Max. Pressure 120 psi, Magazine Capacity 100, Selectable Firing Mode, Rear Exhaust, No-Mar Tip, Housing Material Aluminum, Green Color, Air Inlet 1/4 In. Male, Length 9-1/2 In., Width 2-19/32 In., Height 8-45/64 In., Tool Weight 2.70 lb., For Use With 18 ga. Nails

Reviews