Air Brush Kit

SPEEDAIRE| Zoro #: G0604676| Mfr #: 4RR09

$72.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604676 Mfr #: 4RR09
Includes: Air Brush, 22 cc Jar Assembly, 7 cc Metal Color Cup, 22 cc Jar with Lid, 6 Feet PVC Air Hose, Air Hose Adapter, Head Wrench, Hanger and Impact Resistant Molded CaseRating: General Purpose
Nozzle Size: 0.015"Free Air CFM @ 40 PSI: 0.3
Item: Air Brush KitAir Pressure Range: 20 to 50 psi
Country of Origin (subject to change): China

Product Description

Air Brush Kit, General Purpose, Nozzle Size 0.015 In., 0.3 Free Air CFM @ 40 PSI, Air Pressure Range 20 to 50 psi, Includes Air Brush, 22 cc Jar Assembly, 7 cc Metal Color Cup, 22 cc Jar with Lid, 6 Feet PVC Air Hose, Air Hose Adapter, Head Wrench, Hanger and Impact Resistant Molded Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.