Air Brush Kit

SPEEDAIRE| Zoro #: G2441905| Mfr #: 4RR10

$93.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441905 Mfr #: 4RR10
Includes: Air Brush, 7 cc Gravity Feed Cups with lid, 6 Feet PVC Air Hose Adapter, Head Wrench, Impact Resistant Molded CaseRating: Professional
Nozzle Size: 0.013"Free Air CFM @ 40 PSI: 0.34
Item: Air Brush KitAir Pressure Range: 20 to 50 psi
Country of Origin (subject to change): China

Product Description

Air Brush Kit, Professional, Nozzle Size 0.013 In., 0.34 Free Air CFM @ 40 PSI, Air Pressure Range 20 to 50 psi, Includes Air Brush, 7 cc Gravity Feed Cups with lid, 6 Feet PVC Air Hose Adapter, Head Wrench, Impact Resistant Molded Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.