KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor, 1.8 HP, 120V, 125 psi

SPEEDAIRE| Zoro #: G2303156| Mfr #: 1NNE7

$387.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 6 gal.
Max. Pressure: 125 psi
Cylinder Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303156 Mfr #: 1NNE7
Tank Size: 6 gal.Max. Pressure: 125 psi
Cylinder Material: AluminumOverall Length: 17-1/2"
Weight: 70 lb.Motor Type: Induction
Overall Width: 23-1/2"Lubrication Type: Oil Free
Free Air CFM @ Max. Pressure: 4.9Tank Type: Pancake
HP: 1.80(F)NPT Outlet: 1/4"
Motor RPM: 3450Voltage: 115VAC
Full Load Amps: 15.0Avg. Pump Life: 1,500 hr.
dBA @ 3 Feet: 83.0Overall Height: 31-1/2"
Item: Portable Electric Oil-Free Air CompressorFree Air CFM @ 90 PSI: 4.90
Country of Origin (subject to change): China

Description

Portable Electric Oil-Free Air Compressor, Pancake Tank Type, HP 1.80, 115VAC Voltage, Full Load Amps 15.0, Free Air CFM @ 90 PSI 4.90, Free Air CFM @ Max. Pressure 4.9, Max. Pressure 125 psi, Tank Size 6 gal., (F)NPT Outlet 1/4 In., Weight 70 lb., Cylinder Material Aluminum, Lubrication Type Oil Free, Motor RPM 3450, Induction Motor Type, Avg. Pump Life 1,500 hr., dBA @ 3 Feet 83.0, Overall Length 17-1/2 In., Overall Width 23-1/2 In., Overall Height 31-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews