DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Air Compressor, 1.8 HP, 120V, 150 psi

SPEEDAIRE| Zoro #: G1695924| Mfr #: 1NNF8

$550.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VAC
Weight: 74 lb.
Includes: (2) Hard Plastic Wheels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695924 Mfr #: 1NNF8
Voltage: 115VACWeight: 74 lb.
Includes: (2) Hard Plastic WheelsOverall Width: 18"
Max. Pressure: 150 psi(F)NPT Outlet: 1/4"
Motor RPM: 3450Overall Height: 23-1/2"
Overall Length: 33-13/16"HP: 1.8
Cylinder Material: AluminumMotor Type: Induction
Tank Type: VerticalFull Load Amps: 14.5
Free Air CFM @ Max. Pressure: 4.9Item: Portable Electric Barrel Air Compressor
dBA @ 3 Feet: 86.0Free Air CFM @ 90 PSI: 4.9
Tank Size: 26 gal.Lubrication Type: Oil Free
Avg. Pump Life: 500 hr.Country of Origin (subject to change): China

Description

Portable Electric Barrel Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 1.80, Input Voltage - Air Compressor 120VAC, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 26 gal., Free Air CFM @ 90 PSI - Air Compressor 4.90, Weight - Air Compressor 74 lb., Max. Pressure - Air Compressor 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews