Air Compressor, 2.0 HP, 120/240V, 135 psi

SPEEDAIRE| Zoro #: G2206321| Mfr #: 1NNF4

$535.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206321 Mfr #: 1NNF4
(F)NPT Outlet: 1/4"Item: Portable Electric Barrel Air Compressor
Motor RPM: 3450Motor Type: Induction
Tank Type: HorizontalVoltage: 115/230VAC
HP: 2.0Free Air CFM @ 90 PSI: 5.5
Lubrication Type: Oil LubricatedMax. Pressure: 135 psi
dBA @ 3 Feet: 82.0Full Load Amps: 15.0/7.5
Weight: 126 lb.Overall Width: 18"
Overall Length: 28"Overall Height: 26-1/2"
Cylinder Material: Cast IronFree Air CFM @ Max. Pressure: 5.5
Avg. Pump Life: 5, 000 hr.Tank Size: 13 gal.
Country of Origin (subject to change): United States

Product Description

Whether your next project involves inflation, nailing, or spray painting, the Speedaire portable electric barrel air compressor is just what you need. This horizontal tank compressor offers 2.0 horsepower and a voltage rating of 115/230VAC. It's free airflow is 5.5 at 90 PSI and 5.5 CFM at maximum pressure. A 13 gal. tank is included at a great value. Equipped with 15.0/7.5 full load amps, you can expect high-powered performance. Components are oil lubricated for smooth operation. The (F)NPT Outlet is 1/4". The portable electric barrel air compressor has a maximum pressure of 135 psi.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.