Air Compressor, 2.0 HP, 120/240V, 135 psi

SPEEDAIRE| Zoro #: G0667414| Mfr #: 4YN50

$662.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667414 Mfr #: 4YN50
(F)NPT Outlet: 1/4"Item: Portable Electric Barrel Air Compressor
Tank Type: VerticalVoltage: 115/230VAC
HP: 2.0Free Air CFM @ 90 PSI: 5.5
Weight: 173 lb.Overall Width: 31"
Overall Length: 29"Overall Height: 51"
Avg. Pump Life: 5, 000 hr.Tank Size: 26 gal.
Lubrication Type: Oil LubricatedMax. Pressure: 135 psi
dBA @ 3 Feet: 82.0Full Load Amps: 15.0/7.5
Country of Origin (subject to change): United States

Product Description

Portable Electric Barrel Air Compressor, Vertical Tank Type, HP 2.0, 115/230VAC Voltage, Full Load Amps 15.0/7.5, Free Air CFM @ 90 PSI 5.5, Max. Pressure 135 psi, Tank Size 26 gal., (F)NPT Outlet 1/4 In., Weight 173 lb., Lubrication Type Oil Lubricated, Avg. Pump Life 5, 000 hr., dBA @ 3 Feet 82.0, Overall Length 29 In., Overall Width 31 In., Overall Height 51 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.