PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Compressor Pump, 1 Stage

SPEEDAIRE| Zoro #: G1376444| Mfr #: 5FTU0

$431.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NPT Outlet: 3/8"Bore Dia.: 2-3/8", 2"Overall Height: 17-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376444 Mfr #: 5FTU0
NPT Outlet: 3/8"Bore Dia.: 2-3/8", 2"
Overall Height: 17-7/16"Number of Stages: 1
Lubrication Type: Splash LubricatedNumber of Cylinders: 1
Mounting Pattern: 5-1/2" W x 2-1/8" DConstruction: Cast iron
Free Air CFM @ Max. Pressure: 1.54Stroke Length: 2"
Finish: Painted GreenHP: 1/2
Max. Pressure: 125 psiValve Material: Swedish Steel
Overall Depth: 8-3/16"Flywheel Dia.: 12-5/8"
Overall Width: 14-3/16"Item: Air Compressor Pump
Pump RPM: 525Oil Capacity: 6 oz.
Groove Quantity: 1Flywheel Included: Y
Rotation: CCWValve Type: Disc
Sheave Size @ 1725 RPM: 3-61/64"Groove Section: A
Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 1, Splash Lubricated, 1/2 HP, 1.54 Free Air CFM @ Max. Pressure, Max. Pressure 125 psi, Oil Capacity 6 oz., Number of Cylinders 1, NPT Outlet 3/8 In., Pump RPM 525, Rotation CCW, Groove Section A, Groove Quantity 1, Flywheel Included Y, Flywheel Dia. 12-5/8 In., Sheave Size @ 1725 RPM 3-61/64 In., Bore Dia. 2-3/8 In., 2 In., Stroke Length 2 In., Cast Iron Construction, Painted Green Finish, Valve Material Swedish Steel, Valve Type Disc

Reviews