Air Compressor Pump, 2 Stage

SPEEDAIRE| Zoro #: G0346805| Mfr #: 3Z411

$6478.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Compressor Pump
Bore Dia.: 6-1/4", 3-1/4"
Overall Depth: 27-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346805 Mfr #: 3Z411
Item: Air Compressor PumpBore Dia.: 6-1/4", 3-1/4"
Overall Depth: 27-1/4"Lubrication Type: Splash Lubricated
Groove Section: BFlywheel Included: Y
Mounting Pattern: 11-3/8" W x 11-1/4" DStroke Length: 4"
Overall Height: 33-9/16"Groove Quantity: 3
Flywheel Dia.: 22"Sheave Size @ 1725 RPM: 8-3/8", 9-7/8", 11-3/8"
HP: 20, 25, 30Valve Type: Disc
Overall Width: 33"Max. Pressure: 175 psi
Oil Capacity: 6-1/3 qt.NPT Outlet: 1-1/4
Pump RPM: 655, 770, 890Valve Material: Swedish Steel
Rotation: CCWConstruction: Cast iron
Number of Stages: 2Free Air CFM @ Max. Pressure: 76.7/90.1/101.0
Number of Cylinders: 4Finish: Green Metallic
Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 2, Splash Lubricated, 20, 25, 30 HP, 76.7/90.1/101.0 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 6-1/3 qt., Number of Cylinders 4, NPT Outlet 1-1/4, Pump RPM 655, 770, 890, Rotation CCW, Groove Section B, Groove Quantity 3, Flywheel Included Y, Flywheel Dia. 22 In., Sheave Size @ 1725 RPM 8-3/8 In., 9-7/8 In., 11-3/8 In., Bore Dia. 6-1/4 In., 3-1/4 In., Stroke Length 4 In., Cast Iron Construction, Green Metallic Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews