Air Compressor Pump, 2 Stage

SPEEDAIRE| Zoro #: G1676437| Mfr #: 4B248

$3110.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Compressor Pump
Bore Dia.: 4-3/4", 2-1/2"
Overall Depth: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676437 Mfr #: 4B248
Item: Air Compressor PumpBore Dia.: 4-3/4", 2-1/2"
Overall Depth: 19-1/2"Lubrication Type: Splash Lubricated
Flywheel Included: YMounting Pattern: 9-5/8" W x 8-1/16" D
Stroke Length: 3"Overall Height: 24-1/2"
Flywheel Dia.: 19-3/8"Sheave Size @ 1725 RPM: 11"
HP: 15Overall Width: 28-3/8"
Oil Capacity: 4 qt.NPT Outlet: 3/4"
Pump RPM: 1020Valve Material: Stainless Steel
Rotation: CCWConstruction: Cast iron
Max. Pressure: 175 psiNumber of Stages: 2
Free Air CFM @ Max. Pressure: 51Number of Cylinders: 4
Finish: Black Powder coatedCountry of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 2, Splash Lubricated, 15 HP, 51 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 4 qt., Number of Cylinders 4, NPT Outlet 3/4 In., Pump RPM 1020, Rotation CCW, Flywheel Included Y, Flywheel Dia. 19-3/8 In., Sheave Size @ 1725 RPM 11 In., Bore Dia. 4-3/4 In., 2-1/2 In., Stroke Length 3 In., Cast Iron Construction, Black Powder Coated Finish, Valve Material Stainless Steel, Mounting Pattern 9-5/8 In. W x 8-1/16 In. D, Overall Height 24-1/2 In.

Reviews