KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor Pump, 2 Stage

SPEEDAIRE| Zoro #: G0789564| Mfr #: 5Z404

$1366.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Construction: Cast iron
Max. Pressure: 175 psi
Number of Stages: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789564 Mfr #: 5Z404
Construction: Cast ironMax. Pressure: 175 psi
Number of Stages: 2Stroke Length: 3"
Rotation: CCWOil Capacity: 2 qt.
Bore Dia.: 4-3/4", 2-1/2"Free Air CFM @ Max. Pressure: 17.1
Valve Type: ReedItem: Air Compressor Pump
Overall Height: 22-1/4"HP: 5
Valve Material: Stainless SteelFlywheel Included: Y
Finish: Black Powder coatedNumber of Cylinders: 2
Flywheel Dia.: 16-1/2"Lubrication Type: Splash Lubricated
NPT Outlet: 1/2"Sheave Size @ 1725 RPM: 6-3/4"
Sheave Size @ 3450 rpm: 3-13/32"Overall Depth: 16-1/2"
Mounting Pattern: 8-3/4" W x 5-3/4" DPump RPM: 700
Overall Width: 18"Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 2, Splash Lubricated, 5 HP, 17.1 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 2 qt., Number of Cylinders 2, NPT Outlet 1/2 In., Pump RPM 700, Rotation CCW, Flywheel Included Y, Flywheel Dia. 16-1/2 In., Sheave Size @ 1725 RPM 6-3/4 In., Bore Dia. 4-3/4 In., 2-1/2 In., Stroke Length 3 In., Cast Iron Construction, Black Powder Coated Finish, Valve Material Stainless Steel, Valve Type Reed, Mounting Pattern 8-3/4 In. W x 5-3/4 In. D

Reviews