JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 1-1/16 In. Bore, 1 In. Strok

SPEEDAIRE| Zoro #: G0796476| Mfr #: NCDMC106-0100CS

$34.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796476 Mfr #: NCDMC106-0100CS
Piston Material: MagneticEnd Cap Material: Aluminum
Stroke: 1"Body Material: Stainless steel
Item: Air CylinderFinish: Hard Coat Anodized
Tube Material: Stainless SteelMagnetic Piston: Yes
Cylinder Type: RoundTie Rod Material: N
Temp. Range: 40 Degrees to 140 Degrees FMax. Pressure: 250 psi
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 5/8"-18 UNFRod Dia.: 0.310"
Dimension E: 1/8" NPTDimension F: 0.38"
Dimension D: 5/8"-18 UNFSpring Retraction Force: 6 lb.
Dimension C: 1.12"Spring Extension Force: 3 lb.
Dimension A: 5"Port Size: 1/8" NPT
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 5"
Rod Thread Length: 1/2"Mount: Pivot
Single Acting/Double Acting: Single ActingDimension B: 1.12"
Bore Dia.: 1-1/16"Rod Thread Size: 5/16"-24 UNF
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 1-1/16 In., 1 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 5 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews

Save 15%. Sign up for Z-mail.