Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 5" Stroke

  • Zoro #: G0137593
  • Mfr #: 6X374
$172.76
  • Cylinder Type: NFPA
  • Dimension Db: 1/4"-28
  • Cushion Type: None
See full product details
This item ships free.

Speedaire #6X374 Specifications

  • Zoro #: G0137593
  • Mfr #: 6X374
Cylinder Type: NFPA Dimension Db: 1/4"-28
Cushion Type: None Item: Air Cylinder
Max. Pressure: 250 psi Dimension A: 3/4 in
Dimension Kk: 1/2"-20 Piston Rod Material: Chrome Plated Steel
Dimension G: 1.5 in Single Acting/Double Acting: Double Acting
Max. Load: 441 lb Rod Dia.: 0.625 in
Mount: Side Tapped/Sleeve Nut Cylinder Action: Double Acting
Dimension B: 1.124 in Dimension Nt: 1/4"-20
Piston Material: Aluminum End Cap Material: Aluminum
Stroke: 5 in Features: Piston Magnet, Sq. Head
Finish: Silver and Black Tie Rod Material: Steel
Overall Length: 10.375 in Dimension C: 0.375 in
Dimension E: 2.00 in Bore Dia.: 1 1/2 in
Temp. Range: -20 Degrees to 200 Degrees F Rod Thread Size: 1/2"-20
Air Cylinder Type: NFPA Dimension J: 1.0 in
Air Cylinder Mount: Side Tapped/Sleeve Nut Tube Material: Aluminum
Rod Thread Length: 0.75 in Air Cylinder Bore Dia.: 1 1/2 in
Port Size: 1/4 in NPT Body Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 5 in Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, Aluminum Body Material, 1/4 in NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 10.375 in Overall Length, 441 lb Max. Load, Aluminum Piston Material, 250 psi Max. Pressure, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Tie Rod Material Steel, Tube Material Aluminum, 0.625 in Rod Dia.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Speedaire #6X374