JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 1-1/2 In. Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G0640516| Mfr #: NCDME150-0700

$75.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640516 Mfr #: NCDME150-0700
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Cylinder Type: RoundStroke: 7"
Body Material: Stainless steelCushion Type: None
Tie Rod Material: NFeatures: Switched
Item: Air CylinderSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesPiston Material: Magnetic
Max. Pressure: 250 psiTemp. Range: 40 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 3/4"Bore Dia.: 1-1/2"
Rod Thread Size: 7/16"-20 UNFRod Dia.: 0.440"
Mount: Double EndDimension B: 1.56"
Dimension A: 12-1/4"Port Size: 1/8" NPT
Overall Length: 12-1/4"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 7 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 12-1/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF

Product Reviews

Save 15%. Sign up for Z-mail.