BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" Bore Double Acting Air Cylinder 8" Stroke

SPEEDAIRE| Zoro #: G0161551| Mfr #: 4MU26

$373.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 5/8"Tie Rod Material: SteelRod Thread Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161551 Mfr #: 4MU26
Rod Dia.: 5/8"Tie Rod Material: Steel
Rod Thread Length: 3/4"Finish: Black
Max. Load: 441 lb.Dimension E: 2"
Tube Material: AluminumEnd Cap Material: Steel
Dimension Db: 1/4"-28Piston Material: Steel
Dimension J: 1"Piston Rod Material: Chrome Plated Steel
Features: Adjustable Air CushionPort Size: 1/4" NPT
Cylinder Type: NFPADimension G: 1-1/2"
Mount: Side Tapped/Sleeve NutMagnetic Piston: No
Dimension Kk: 1/2"-20Dimension C: 0.375"
Item: Air CylinderStandards: JIC, NFPA
Stroke: 8"Dimension A: 3/4"
Rod Thread Size: 1/2"-20Cushion Type: Adjustable
Single Acting/Double Acting: Double ActingDimension B: 1.124"
Temp. Range: -20 Degrees to 200 Degrees FDimension Nt: 1/4"-20
Bore Dia.: 1-1/2"Overall Length: 13.375"
Max. Pressure: 250 psiCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 8 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 13.375 In. Overall Length, 441 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews