Speedaire
Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # NCDME150-0800
Zoro # G1146661
$165.67
8% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDME150-0200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMC150-0500
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting NCDME200-0700
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 5VLD4
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting 6CZZ4
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting 5VLU2
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting C85F10-50
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting 6CZX5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting 5VMN2
- PARKER Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting 0.44NSR0.500
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P ADVC-20-10-A-P
- Speedaire Air Cylinders