1-1/2" Bore Round Double Acting Air Cylinder 8" Stroke

SPEEDAIRE| Zoro #: G2141623| Mfr #: NCDMR150-0800

$88.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141623 Mfr #: NCDMR150-0800
Cushion Type: NoneFeatures: Switched
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Piston Material: MagneticTie Rod Material: N
Stroke: 8"Cylinder Type: Round
Temp. Range: 40 Degrees to 140 Degrees FMagnetic Piston: Yes
Max. Pressure: 250 psiTube Material: Stainless Steel
Finish: Hard Coat AnodizedEnd Cap Material: Aluminum
Body Material: Stainless steelCushion Type: None
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 0.44"
Bore Dia.: 1-1/2"Rod Thread Size: 7/16"-20
Rod Dia.: 0.440"Port Size: 1/8" NPT
Dimension E: 1/4" NPTOverall Length: 13.44"
Dimension D: 1/4"-20 SHCS, 5/16"-18 UNCMount: Block
Dimension C: 1-3/4"Dimension B: 1.71"
Dimension A: 13.44"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 8 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 13.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.440 In. Rod Dia., 7/16 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.