Air Cylinder, 1-1/4 In. Bore, 1 In. Stroke

SPEEDAIRE| Zoro #: G1386271| Mfr #: 5TGG9

$45.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386271 Mfr #: 5TGG9
Cylinder Type: RoundTie Rod Material: N
Stroke: 1"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 3/4"-16 UNFRod Dia.: 0.440"
Dimension E: 1/8" NPTDimension D: 3/4"-16 UNF
Spring Retraction Force: 12 lb.Dimension C: 1.63"
Spring Extension Force: 7 lb.Dimension A: 5.22"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 5.22"Rod Thread Length: 3/4"
Mount: NoseSingle Acting/Double Acting: Single Acting
Dimension B: 1.32"Bore Dia.: 1-1/4"
Rod Thread Size: 7/16"-20 UNFCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 1-1/4 In., 1 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 5.22 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF

Product Reviews

Save 15%. Sign up for Z-mail.