Air Cylinder, 1-1/4 In. Bore, 2 In. Stroke

SPEEDAIRE| Zoro #: G0860684| Mfr #: NCDME125-0200

$53.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860684 Mfr #: NCDME125-0200
Tube Material: Stainless SteelTemp. Range: 40 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedBody Material: Stainless steel
Magnetic Piston: YesPiston Material: Magnetic
End Cap Material: AluminumStroke: 2"
Cylinder Type: RoundMax. Pressure: 250 psi
Tie Rod Material: NItem: Air Cylinder
Features: SwitchedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFPivot Hole Dia.: 1/4"
Dimension B: 1.32"Single Acting/Double Acting: Double Acting
Bore Dia.: 1-1/4"Rod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Dimension C: 7.22"
Dimension A: 7.62"Port Size: 1/8" NPT
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 7.62"
Rod Thread Length: 3/4"Mount: Double End
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 2 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 7.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF
Save 15%. Sign up for Z-mail.