Air Cylinder, 1-1/4 In. Bore, 5 In. Stroke

SPEEDAIRE| Zoro #: G1783616| Mfr #: 5TGC9

$60.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783616 Mfr #: 5TGC9
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 5"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 3/4"-16 UNFMount: Nose
Dimension B: 1.32"Rod Dia.: 0.440"
Piston Rod Material: Chrome Plated Carbon SteelDimension C: 3/4"
Rod Thread Length: 3/4"Dimension A: 9-1/2"
Port Size: 1/8" NPTBore Dia.: 1-1/4"
Rod Thread Size: 7/16"-20 UNFOverall Length: 9-1/2"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 5 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 9-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.