1-1/4" Bore Rodless Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0168341| Mfr #: 3FE28A

$510.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168341 Mfr #: 3FE28A
Max. Pressure: 150 psiCylinder Type: Rodless
Single Acting/Double Acting: Double ActingMount: Basic
Temp. Range: -22 Degrees to 180 Degrees FPiston Material: Magnetic
End Cap Material: AluminumMagnetic Piston: Yes
Finish: Silver and BlackItem: Air Cylinder
Body Material: AluminumFeatures: Non-Rotating, Adjustable Cushions
Tube Material: AluminumCushion Type: Adjustable
Item: Air CylinderBore Dia.: 1-1/4"
Stroke: 6"Dimension H: 1.77"
Dimension E1: 0.16"Dimension G: 2.52"
Dimension EB: 0.62"/5.11"Dimension F: 0.20"
Dimension Ag: 0.98"Dimension E: 2.36"
Dimension Af: M5Dimension D: 4.72"
Dimension Ae: 3.23"Dimension C: 6.30"
Dimension A: 4.72"Max. Load: 187 lb.
Port Size: 1/4" NPTDimension L: M6
Dimension J: 2.36"Overall Length: 15.44"
Dimension I: M5 x 8"Dimension B: 1/4" NPT
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/4 In., 6 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 15.44 In. Overall Length, 187 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.