20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, 1-1/4 In. Bore, 6 In. Stroke

SPEEDAIRE| Zoro #: G0458841| Mfr #: NCDMB125-0600

$55.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458841 Mfr #: NCDMB125-0600
Item: Air CylinderTie Rod Material: N
Cylinder Type: RoundCushion Type: None
Temp. Range: 40 Degrees to 140 Degrees FPiston Material: Magnetic
End Cap Material: AluminumFinish: Hard Coat Anodized
Magnetic Piston: YesFeatures: Switched
Body Material: Stainless steelTube Material: Stainless Steel
Stroke: 6"Max. Pressure: 250 psi
Single Acting/Double Acting: Double ActingCushion Type: None
Nose Mount Thread: 3/4"-16 UNFOverall Length: 10-1/2"
Mount: NosePiston Rod Material: Chrome Plated Carbon Steel
Dimension B: 1.32"Rod Thread Length: 3/4"
Bore Dia.: 1-1/4"Rod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Dimension C: 3/4"
Dimension A: 10-1/2"Port Size: 1/8" NPT
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 6 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 10-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.
Save 15%. Sign up for Z-mail.