Air Cylinder, 1-1/4 In. Bore, 6 In. Stroke

SPEEDAIRE| Zoro #: G1519515| Mfr #: NCDME125-0600

$62.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519515 Mfr #: NCDME125-0600
Tube Material: Stainless SteelTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBody Material: Stainless steel
Magnetic Piston: YesPiston Material: Magnetic
End Cap Material: AluminumStroke: 6"
Cylinder Type: RoundCushion Type: None
Max. Pressure: 250 psiTie Rod Material: N
Item: Air CylinderCushion Type: None
Nose Mount Thread: 3/4"-16 UNFRod Dia.: 0.440"
Dimension C: 11.22"Dimension A: 11.62"
Pivot Hole Dia.: 1/4"Port Size: 1/8" NPT
Overall Length: 11.62"Mount: Double End
Piston Rod Material: Chrome Plated Carbon SteelDimension B: 1.32"
Rod Thread Length: 3/4"Bore Dia.: 1-1/4"
Rod Thread Size: 7/16"-20 UNFCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 6 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 11.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF
Save 15%. Sign up for Z-mail.