Air Cylinder, 1-1/4 In. Bore, 9 In. Stroke

SPEEDAIRE| Zoro #: G1410062| Mfr #: 3FE29

$564.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410062 Mfr #: 3FE29
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1-1/4"
Stroke: 9"Dimension B: 1/4" NPT
Dimension Ae: 3.23"Dimension E: 2.36"
Single Acting/Double Acting: Double ActingDimension D: 4.72"
Dimension C: 6.30"Body Material: Aluminum
Max. Load: 176 lb.Dimension A: 4.72"
Temp. Range: -22 Degrees to 180 Degrees FDimension L: M6
Piston Material: MagneticDimension E1: 0.16"
Dimension J: 2.36"Port Size: 1/4" NPT
Magnetic Piston: YesDimension I: M5 x 8"
End Cap Material: AluminumFeatures: Non-Rotating, Adjustable Cushions
Dimension H: 1.77"Dimension EB: 0.62"/5.11"
Dimension G: 2.52"Overall Length: 18.44"
Dimension Ag: 0.98"Max. Pressure: 150 psi
Mount: BasicDimension Af: M5
Dimension F: 0.20"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/4 In., 9 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 18.44 In. Overall Length, 176 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.