1-1/8" Bore Tie-Rod Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0167806| Mfr #: 6ZC45C

$214.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Cylinder
Bore Dia.: 1-1/8"
Stroke: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167806 Mfr #: 6ZC45C
Item: Air CylinderBore Dia.: 1-1/8"
Stroke: 1"Cylinder Type: ISO Double Rod
Tie Rod Material: SteelMagnetic Piston: No
Dimension G: 1"Dimension D: 0.627"
Finish: Silver and BlackDimension C: 0.625"
Dimension F: 1/4"Max. Pressure: 150 psi
Max. Load: 100 lb.Piston Rod Material: Chrome Plated Steel
Rod Dia.: 0.312"Dimension A: 0.625"
Tube Material: AluminumDimension Hd: 1/4"
End Cap Material: AluminumDimension J: 0.625"
Overall Length: 4-3/4"Mount: Side Tapped/Sleeve Nut
Single Acting/Double Acting: Double ActingDimension Gs: 0.190"
Dimension Nt: #10-32Dimension Kk: 6"-32
Temp. Range: -20 Degrees to 200 Degrees FDimension N: 0.400"
Piston Material: AluminumCushion Type: None
Dimension B: 1.999"Port Size: 1/8" NPT
Body Material: AluminumStandards: NFPA
Features: Non-Rotating, No CushionsDimension E: 1-1/2"
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 1-1/8 In., 1 In. Stroke, Side Tapped/Sleeve Nut Mount, 1/8 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type None, -20 Degrees to 200 Degrees F Temp. Range, 4-3/4 In. Overall Length, 100 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 0.312 In. Rod Dia.

Reviews