KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8" Bore Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1049833| Mfr #: 1A430

$80.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Both Ends Cushioned
Dimension Dn: 1"
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049833 Mfr #: 1A430
Features: Both Ends CushionedDimension Dn: 1"
Max. Pressure: 150 psiRod Thread Length: 5/8"
Stroke: 2"Finish: Silver and Black
Rod Thread Size: 3/8"-24Tie Rod Material: Steel
Port Size: 1/8" NPTBore Dia.: 1-1/8"
Piston Rod Material: Chrome PlatedBody Material: Aluminum
Dimension E: 1-1/2"Dimension A: 0.625"
Dimension D: 5/16"Dimension J: 0.625"
Mount: FlushDimension G: 0.875"
Dimension C: 1/4"Temp. Range: -20 Degrees to 200 Degrees F
Max. Load: 149 lb.Magnetic Piston: No
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Rod Dia.: 3/8"Cylinder Type: NFPA
Piston Material: AluminumDimension Cc: 3/8"-24
Dimension Db: 0.203"Dimension H: 0.625"
End Cap Material: AluminumOverall Length: 2.63"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 1-1/8 In., 2 In. Stroke, Flush Mount, 1/8 In. NPT Port Size, 150 psi Max. Pressure, -20 Degrees to 200 Degrees F Temp. Range, 2.63 In. Overall Length, 149 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 3/8 In. Rod Dia., 3/8 In.-24 Rod Thread Size, 5/8 In. Rod Thread Length

Reviews