Speedaire
Air Cylinder, 1 in Bore, 30 in Stroke, Rodless Double Acting
Mfr # 5PDV8
Zoro # G7663101
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 in
- Max. Pressure 116 psi
- Body Material Aluminum
- Tube Material Aluminum
Explore More Products
- SPEEDAIRE Air Cylinder, 1 in Bore, 48 in Stroke, Rodless Double Acting 5PDW4
- SPEEDAIRE Air Cylinder, 1 in Bore, 66 in Stroke, Rodless Double Acting 5PDX0
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 5ZEJ6
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X388
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 6X397
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting 5VLC2
- SPEEDAIRE Air Cylinder, 16 mm Bore, 40 mm Stroke, ISO Double Acting C85E16-40
- SPEEDAIRE Air Cylinder, 20 mm Bore, 200 mm Stroke, ISO Double Acting C85F20-200
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMC088-0050
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting C76F32-10
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDMB075-1200
- Speedaire Air Cylinders