3/4" Bore Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G2291703| Mfr #: 1A425

$80.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension A: 0.63"
Mount: Flush
Single Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291703 Mfr #: 1A425
Dimension A: 0.63"Mount: Flush
Single Acting/Double Acting: Double ActingBody Material: Aluminum
Magnetic Piston: NoDimension Cc: 1/4"-28
Rod Thread Size: 1/4"-28Dimension Db: 0.171"
Tube Material: AluminumBore Dia.: 3/4"
Port Size: 1/8" NPTStroke: 1"
Dimension H: 0.687"Max. Load: 66 lb.
End Cap Material: AluminumDimension E: 1"
Temp. Range: -20 Degrees to 200 Degrees FPiston Rod Material: Chrome Plated
Dimension G: 0.875"Dimension J: 0.625"
Piston Material: AluminumRod Thread Length: 5/8"
Overall Length: 3.13"Rod Dia.: 5/16"
Cylinder Type: NFPAMax. Pressure: 150 psi
Dimension Dn: 0.625"Finish: Silver and Black
Dimension C: 1/4"Item: Air Cylinder
Tie Rod Material: SteelDimension D: 0.22"
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 3/4 In., 1 In. Stroke, Flush Mount, 1/8 In. NPT Port Size, 150 psi Max. Pressure, -20 Degrees to 200 Degrees F Temp. Range, 3.13 In. Overall Length, 66 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/16 In. Rod Dia., 1/4 In.-28 Rod Thread Size, 5/8 In. Rod Thread Length

Reviews