Air Cylinder, 1 In. Stroke, 3.69 In. L

SPEEDAIRE| Zoro #: G0984496| Mfr #: NCDMB056-0100

$40.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984496 Mfr #: NCDMB056-0100
Tube Material: Stainless SteelTemp. Range: 40 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedBody Material: Stainless steel
Magnetic Piston: YesPiston Material: Magnetic
End Cap Material: AluminumStroke: 1"
Cylinder Type: RoundMax. Pressure: 250 psi
Tie Rod Material: NItem: Air Cylinder
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFRod Thread Size: #10-32 UNF
Rod Dia.: 0.197"Dimension E: #10-32 UNF
Dimension D: 7/16"-20 UNFDimension C: 1/2"
Dimension A: 3.69"Port Size: #10-32 UNF
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 3.69"
Rod Thread Length: 1/2"Mount: Nose
Single Acting/Double Acting: Double ActingDimension B: 0.654"
Bore Dia.: 9/16"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 1 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 3.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.
Save 15%. Sign up for Z-mail.