3/4" Bore Round Single Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0354821| Mfr #: NCDMB075-0100CS

$28.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354821 Mfr #: NCDMB075-0100CS
Piston Material: MagneticTie Rod Material: N
Stroke: 1"Magnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
Finish: Hard Coat AnodizedItem: Air Cylinder
Body Material: Stainless steelEnd Cap Material: Aluminum
Cylinder Type: RoundTemp. Range: 40 Degrees to 140 Degrees F
Features: Spring Return, Switched, Rubber CushionsCushion Type: Rubber Bumper
Nose Mount Thread: 1/2"-20 UNFRod Thread Length: 1/2"
Mount: NoseSingle Acting/Double Acting: Single Acting
Dimension B: 0.86"Bore Dia.: 3/4"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Dimension E: 1/8" NPTDimension D: 1/2"-20 UNF
Spring Retraction Force: 6 lb.Dimension C: 0.94"
Spring Extension Force: 3 lb.Dimension A: 3.69"
Port Size: 1/8" NPTPiston Rod Material: Stainless Steel
Overall Length: 3.69"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Single Acting, Round, Bore Dia. 3/4 In., 1 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Rubber Bumper, 40 Degrees to 140 Degrees F Temp. Range, 3.69 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1/2 In.-20 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.