20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, 1 In. Stroke, 4.97 In. L

SPEEDAIRE| Zoro #: G1354105| Mfr #: 5THJ4

$39.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1354105 Mfr #: 5THJ4
Cylinder Type: RoundTie Rod Material: N
Stroke: 1"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Dimension A: 4.97"Port Size: 1/8" NPT
Piston Rod Material: Stainless SteelOverall Length: 4.97"
Rod Thread Length: 3/4"Mount: Block
Single Acting/Double Acting: Double ActingDimension B: 1.09"
Bore Dia.: 3/4"Rod Thread Size: 1/4"-28 UNF
Rod Dia.: 1/4"Dimension C: 1"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 1 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4.97 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 1/4 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.