Air Cylinder, 1 In. Stroke, 5-1/2 In. L

SPEEDAIRE| Zoro #: G1285681| Mfr #: 5THK6

$52.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285681 Mfr #: 5THK6
Cylinder Type: RoundTie Rod Material: N
Stroke: 1"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 5-1/2"
Rod Thread Length: 0.31"Mount: Block
Single Acting/Double Acting: Double ActingDimension B: 1.22"
Bore Dia.: 1-1/16"Rod Thread Size: 5/16"-20
Rod Dia.: 0.310"Dimension E: 1/8" NPT
Dimension D: #10-32 SHCS, 1/4"-20 UNCDimension C: 1-1/4"
Dimension A: 5-1/2"Port Size: 1/8" NPT
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 1 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.310 In. Rod Dia., 5/16 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.