JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 1 In. Stroke, 5-3/4 In. L

SPEEDAIRE| Zoro #: G1843624| Mfr #: NCDMC106-0100

$39.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843624 Mfr #: NCDMC106-0100
Cylinder Type: RoundStroke: 1"
End Cap Material: AluminumMagnetic Piston: Yes
Finish: Hard Coat AnodizedTie Rod Material: N
Temp. Range: 40 Degrees to 140 Degrees FTube Material: Stainless Steel
Body Material: Stainless steelPiston Material: Magnetic
Max. Pressure: 250 psiItem: Air Cylinder
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFSingle Acting/Double Acting: Double Acting
Dimension B: 1.12"Bore Dia.: 1-1/16"
Rod Thread Size: 5/16"-24 UNFRod Dia.: 0.310"
Dimension C: 5.47"Dimension A: 5-3/4"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 5-3/4"Rod Thread Length: 1/2"
Mount: PivotCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 1 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 0.310 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.