Air Cylinder, 1 In. Stroke, 5.44 In. L

SPEEDAIRE| Zoro #: G2428097| Mfr #: 5TGD7

$58.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428097 Mfr #: 5TGD7
Cylinder Type: RoundTie Rod Material: N
Stroke: 1"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 3/4"-16 UNFPort Size: 1/8" NPT
Overall Length: 5.44"Mount: Nose
Dimension B: 1.56"Rod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Piston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 3/4"Single Acting/Double Acting: Double Acting
Dimension C: 3/4"Bore Dia.: 1-1/2"
Dimension A: 5.44"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 1 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.