Air Cylinder, 1 In. Stroke, 5.53 In. L

SPEEDAIRE| Zoro #: G1263254| Mfr #: NCDMC075-0100

$33.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263254 Mfr #: NCDMC075-0100
Cylinder Type: RoundEnd Cap Material: Aluminum
Tube Material: Stainless SteelItem: Air Cylinder
Body Material: Stainless steelTie Rod Material: N
Temp. Range: 40 Degrees to 140 Degrees FPiston Material: Magnetic
Magnetic Piston: YesFinish: Hard Coat Anodized
Stroke: 1"Max. Pressure: 250 psi
Features: SwitchedCushion Type: None
Nose Mount Thread: 5/8"-18 UNFDimension E: 1/8" NPT
Dimension F: 0.38"Dimension D: 5/8"-18 UNF
Dimension C: 5-1/4"Dimension A: 5.53"
Port Size: 1/8" NPTPiston Rod Material: Stainless Steel
Overall Length: 5.53"Rod Thread Length: 1/2"
Mount: PivotSingle Acting/Double Acting: Double Acting
Dimension B: 0.86"Bore Dia.: 3/4"
Rod Thread Size: 1/4"-28 UNFRod Dia.: 1/4"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 3/4 In., 1 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5.53 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF, 1/4 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.