SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Bore Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0161497| Mfr #: 4MU20

$207.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiRod Thread Length: 3/4"Dimension Nt: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161497 Mfr #: 4MU20
Max. Pressure: 250 psiRod Thread Length: 3/4"
Dimension Nt: 1/4"-20Dimension A: 3/4"
Cylinder Type: NFPASingle Acting/Double Acting: Double Acting
Dimension J: 1"Piston Rod Material: Chrome Plated Steel
Magnetic Piston: NoBore Dia.: 1-1/2"
Dimension C: 0.375"Temp. Range: -20 Degrees to 200 Degrees F
Mount: Side Tapped/Sleeve NutMax. Load: 441 lb.
Features: Adjustable Air CushionPiston Material: Steel
Standards: JIC, NFPADimension G: 1-1/2"
Dimension Db: 1/4"-28Rod Thread Size: 1/2"-20
Tie Rod Material: SteelEnd Cap Material: Steel
Port Size: 1/4" NPTCushion Type: None
Rod Dia.: 5/8"Dimension B: 1.124"
Item: Air CylinderFinish: Black
Dimension E: 2"Tube Material: Aluminum
Overall Length: 6.375"Dimension Kk: 1/2"-20
Stroke: 1"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1 In. Stroke, NFPA, Side Tapped/Sleeve Nut Air Cylinder Mount, 1/4 In. NPT Port Size, -20 Degrees to 200 Degrees F Temp. Range, 6.375 In. Overall Length, 441 lb. Max. Load, Steel Piston Material, 250 psi Max. Pressure, Black Finish, Steel End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 5/8 In. Rod Dia., 1/2 In.-20 Rod Thread Size

Reviews