Air Cylinder, 1 In. Stroke, Double End

SPEEDAIRE| Zoro #: G1757402| Mfr #: 5TGY0

$39.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757402 Mfr #: 5TGY0
Cylinder Type: RoundTie Rod Material: N
Stroke: 1"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 7/16"-20 UNFDimension A: 4-1/4"
Port Size: #10-32 UNFPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 4-1/4"Rod Thread Length: 1/2"
Mount: Double EndSingle Acting/Double Acting: Double Acting
Dimension B: 0.654"Bore Dia.: 9/16"
Rod Thread Size: #10-32 UNFRod Dia.: 0.197"
Pivot Hole Dia.: 0.157"Dimension E: #10-32 UNF
Dimension D: 7/16"-20 UNFDimension C: 4.06"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 1 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4-1/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.