Speedaire
Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # NCDME106-0100
Zoro # G1444353
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 in Bore, 66 in Stroke, Rodless Double Acting 5PDX0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 5ZEA6
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5ZEE6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 5VKX0
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 in Stroke, NFPA Double Acting 5VLN3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting NCDMC106-0700
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 24 in Stroke, NFPA Double Acting 5UZF2
- SPEEDAIRE Air Cylinder, 16 mm Bore, 30 mm Stroke, Round Body Double Acting CJ5B16SR-30
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Compact Double Acting 5YCL4
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting 5VLT4
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting NCDMC125-0300
- Speedaire Pneumatic System Components