LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/16" Bore Round Double Acting Air Cylinder 10" Stroke

SPEEDAIRE| Zoro #: G1263762| Mfr #: NCDMR106-1000

$61.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263762 Mfr #: NCDMR106-1000
Item: Air CylinderBody Material: Stainless steel
Cylinder Type: RoundFinish: Hard Coat Anodized
Piston Material: MagneticTube Material: Stainless Steel
Max. Pressure: 250 psiCushion Type: None
Temp. Range: 40 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumFeatures: Switched
Tie Rod Material: NMagnetic Piston: Yes
Stroke: 10"Cushion Type: None
Dimension D: #10-32 SHCS, 1/4"-20 UNCDimension C: 1-1/4"
Dimension A: 14-1/2"Port Size: 1/8" NPT
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 0.31"
Overall Length: 14-1/2"Mount: Block
Bore Dia.: 1-1/16"Dimension B: 1.22"
Rod Thread Size: 5/16"-20Rod Dia.: 0.310"
Dimension E: 1/8" NPTCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 10 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 14-1/2 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.310 In. Rod Dia., 5/16 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.