Air Cylinder, 10 In. Stroke, 14.62 In. L

SPEEDAIRE| Zoro #: G2164933| Mfr #: NCDME106-1000

$55.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164933 Mfr #: NCDME106-1000
Temp. Range: 40 Degrees to 140 Degrees FMagnetic Piston: Yes
Cushion Type: NonePiston Material: Magnetic
Tie Rod Material: NFeatures: Switched
Max. Pressure: 250 psiFinish: Hard Coat Anodized
Item: Air CylinderStroke: 10"
Cylinder Type: RoundEnd Cap Material: Aluminum
Body Material: Stainless steelSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelCushion Type: None
Nose Mount Thread: 5/8"-18 UNFRod Dia.: 0.310"
Dimension C: 14.34"Dimension A: 14.62"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 1/2"Overall Length: 14.62"
Pivot Hole Dia.: 1/4"Mount: Double End
Bore Dia.: 1-1/16"Dimension B: 1.12"
Rod Thread Size: 5/16"-24 UNFCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 10 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 14.62 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF
Save 15%. Sign up for Z-mail.