Air Cylinder, 10 In. Stroke, 15.87 In. L

SPEEDAIRE| Zoro #: G1067455| Mfr #: 5TGT8

$78.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067455 Mfr #: 5TGT8
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 10"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Nose Mount Thread: 3/4"-16 UNFRod Thread Length: 3/4"
Overall Length: 15.87"Mount: Pivot
Bore Dia.: 1-1/4"Dimension B: 1.32"
Rod Thread Size: 7/16"-20 UNFRod Dia.: 0.440"
Dimension C: 15.47"Dimension A: 15.87"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 10 In. Stroke, Pivot Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 15.87 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.