20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylinder, 10 In. Stroke, 16-3/4 In. L

SPEEDAIRE| Zoro #: G0161427| Mfr #: 6X398

$429.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0161427 Mfr #: 6X398
Item: Air CylinderCylinder Type: NFPA
Finish: Silver and BlackTube Material: Aluminum
Features: Square Head, Piston Magnet, Adjustable CushionsBore Dia.: 3-1/4"
Stroke: 10"Cushion Type: Adjustable
Port Size: 3/8" NPTDimension D: 0.813"
Rod Thread Size: 3/4"-16Magnetic Piston: No
Max. Load: 2, 075 lb.Tie Rod Material: Steel
Dimension J: 1-1/4"Overall Length: 16-3/4"
Piston Rod Material: Chrome Plated SteelDimension G: 1-3/4"
Mount: Side Tapped/Sleeve NutEnd Cap Material: Aluminum
Max. Pressure: 250 psiDimension B: 1.499"
Rod Thread Length: 1-1/8"Rod Dia.: 1"
Dimension Nt: 1/2"-13Dimension E: 3-3/4"
Dimension Kk: 3/4"-16Dimension C: 1/2"
Dimension A: 1.125"Temp. Range: -20 Degrees to 200 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Standards: JIC, NFPACountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 3-1/4 In., 10 In. Stroke, Side Tapped/Sleeve Nut Mount, 3/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type Adjustable, -20 Degrees to 200 Degrees F Temp. Range, 16-3/4 In. Overall Length, 2,075 lb. Max. Load, Aluminum Piston Material, Silver and Black Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Steel, Tube Material Aluminum, 1 In. Rod Dia., 3/4 In.-16 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.