- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 100 mm Bore, 100 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 100 mm Bore, 100 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA100TNSR-100
Zoro # G0238691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 30 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA100TNSR-100
-
Zoro #
G0238691
- UPC # 190735660072
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 100 mm |
Rod Dia. | 30 mm |
Overall Length | 302 mm |
Rod Thread Length | 40 mm |
Port Size | 1/2 in NPT |
Dimension C | 71mm |
Air Cylinder Bore Dia. | 100 mm |
Dimension A | 302 mm |
Rod Thread Size | M26 x 1.5 |
Dimension B | 110mm |
Rod Diameter | 30 mm |
Inlet Size | M12 x 1.75 |
Bore Diameter | 100 mm |
Body Diameter | 110 mm |
Stroke Length | 100 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 100 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Stainless Steel |
Air Cylinder Mount | Basic |
Features | Air Cushion |
End Cap Material | Stainless Steel |
Cushion Type | Air Cushion |
Piston Material | Non-Magnetic |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
System of Measurement | Metric |
Body Material Grade | 304 |
For Fluid Type | Air |
Weight | 21.5 lb |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Grade | 304 |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Series | CG5-S-X165US |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.05 MPa |
Air Inlet Type | NPT |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 100 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size M12 x 1.75, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 110 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material